Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 23661_12_0 Stainless Steel Hex Bar, 316, 1 5/16 Inch Hex Width, 12 Inch Overall Length | CQ6HEW

GRAINGER 23661_12_0 Hex Bar, 1 5/16 Inch Hex Width, 12 Inch Overall Length, Stainless Steel

Item: CQ6HEW Model: 23661_12_0Cross Ref: 796WP7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 149
FabricationCold Finished
Hex Width1.312"
Includes Material CertificateYes
Length12"
Length Tolerance0" to 0.125"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 80
ShapeHex Bar
System Of MeasurementImperial
Tensile Strength79800 psi
Yield Strength34800 psi
Material GradeGrade 316
Overall Length12"
StandardsAMS QQ-S-763

Shipping Info:

Ship weight (kg) 2.313

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishBrinell HardnessRockwell HardnessHex WidthPrice
GRAINGER 2191_36_0 Hexagon Bar, 316, 2 Inch Hex Width, 36 Inch Overall Length | CQ6GQW 2191_36_0Hex Bar79800 psi34800 psi-UnpolishedBrinell 149Rockwell 802"€545.77
GRAINGER 21983_12_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 12 Inch Overall Length | CQ6GQX 21983_12_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€35.92
GRAINGER 21983_24_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 24 Inch Overall Length | CQ6GQY 21983_24_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€65.23
GRAINGER 21983_36_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 36 Inch Overall Length | CQ6GQZ 21983_36_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€97.02
GRAINGER 21983_72_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 6 Ft Overall Length | CQ6GRA 21983_72_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€152.61
GRAINGER 21983_6_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 6 Inch Overall Length | CQ6GRB 21983_6_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€21.41
GRAINGER 20962_12_0 Stainless Steel Flat Bar, 304, 13/16 Inch Hex Width, 12 Inch Overall Length | CQ6GRC 20962_12_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.812"€24.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23661_12_0 Hex Bar, 1 5/16 Inch Hex Width, 12 Inch Overall Length, Stainless Steel
€76.98 /unit