Flat Shipping

Flat Shipping at €24.99 + VAT

SAFEWAY S25-4P Quick Coupler Body 1/2 Inch Npt | AD9YMN 4VTN8

SAFEWAY S25-4P Quick Coupler Body 1/2 Inch Npt

Item: AD9YMN Model: S25-4PCross Ref: 4VTN8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Body MaterialSteel
Body Size1/2"
Connection TypeFNPT
FinishPlain
Flow Rate12 GPM
Locking MechanismPush/Pull
Max. Pressure3000 psi
Operating Temp. Range-40°F to +250°F
Seal MaterialBuna N
Seal TypeCaptive Valve
SealsCaptive Valve
Shut OffDouble
Sleeve MaterialSteel
Temp. Range-40°F to +250°F
Thread Size1/2"-14
TypeCoupler Body
Valve DesignPoppet
Coupling ComponentSocket
Coupling Locking TypePush-to-Connect
Coupling Size1/2"
Finish/coatingPlain
Fitting TypeFNPT
For Use WithGeneral Purpose, Industrial
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate45 LPM
Max. Outside Dia.1 1/2"
Max. Working Pressure @ 70 F3000 psi
Maximum Vacuum27.4 in. hg
Overall Length2 11/16"
Parker Interchange4050-4P
Pioneer Interchange4050-4P
Pull Ring MaterialPTFE
SeriesS20 Series
StandardsINTERNATIONAL 5676
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)12.7
HS code7307995045
Country of OriginUS

Product Variants

ProductModelValve DesignMax. PressureBody SizeTypeSeal TypeSealsBody MaterialConnection TypePrice
SAFEWAY S71-4P Quick Coupler Plug 1/2 Inch Npt | AD9YMY 4VTP8 S71-4PPoppet3000 psi1/2"Coupler Plug NippleCaptive ValveCaptive ValveSteelFNPT€20.77
SAFEWAY FF495-3-1/2 Quick Coupler Body 1/2 Inch Npt | AD9YNW 4VTX2 FF495-3-1/2Tubular Valve10000 psi3/8"Coupler BodyFlush FaceFlush FaceSteelFNPT€132.88
SAFEWAY FF491-4 Quick Coupler Plug 1/2 Inch Npt | AD9YNY 4VTX4 FF491-4Tubular Valve10000 psi3/8"Coupler Plug NippleFlush FaceFlush FaceSteelFNPT€65.09
SAFEWAY FFE495-4 Quick Coupler Body 1/2 Inch Npt | AD9YPA 4VTX6 FFE495-4Tubular Valve4000 psi3/4"Coupler BodyFlush FaceFlush FaceSteelFNPT€157.23
SAFEWAY FFE491-4 Quick Coupler Plug 1/2 Inch Npt | AD9YPE 4VTY3 FFE491-4Tubular Valve4000 psi3/4"Coupler Plug NippleFlush FaceFlush FaceSteelFNPT€87.93
SAFEWAY S75-4 Quick Coupler Body 1/2 Inch Npt | AD9YPQ 4VTZ8 S75-4Ball3000 psi1/2"Coupler BodyBall And O Ring-SteelFNPT€109.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFEWAY S25-4P Quick Coupler Body 1/2 Inch Npt
€56.71 /unit