Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 236-001081 Square End Mill, 4 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CP8MHG

GRAINGER 236-001081 Square End Mill, 4 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut

Item: CP8MHG Model: 236-001081Cross Ref: 55HG45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeDouble End
FinishTin
Flute TypeSpiral
Helix Angle30°
List Number236
MaterialCarbide
Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Milling Dia.1/4"
Number Of Coolant Holes0
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material ApplicationGeneral Purpose
Shank Dia.1/4"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthGradeCutting LengthPrice
GRAINGER 234-001022 Square End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CP8MDY 234-0010220.062"21/8"Titanium Carbonitride2341 1/2"-1/8"€22.17
GRAINGER 234-001021 Square End Mill, 2 Flutes, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CP8MDZ 234-0010210.062"21/8"Tin2341 1/2"-1/8"€21.26
GRAINGER 234-021121 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MEA 234-0211211/2"21/2"Titanium Carbonitride2343"-5/8"€83.90
GRAINGER 234-001120 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MEB 234-0011201/2"21/2"Bright, Uncoated2343"Grade C25/8"€58.48
GRAINGER 234-001121 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MEC 234-0011211/2"21/2"Tin2343"-5/8"€79.61
GRAINGER 234-001124 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8MED 234-0011241/2"21/2"Aluminum Titanium Nitride2343"Grade C25/8"€79.76
GRAINGER 237-001100 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CP8MEE 237-0011001/2"21/2"Bright, Uncoated2374"Grade C21"€92.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 236-001081 Square End Mill, 4 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut
€37.11 /unit