GRAINGER 23188S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJY 49N317

GRAINGER 23188S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height

Item: AJ2FJY Model: 23188S100-A6Cross Ref: 49N317
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€892.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bearing Bar Thickness0.188"
Height1"
MaterialAluminum
Span72"
SurfaceSmooth
Width24"
Bearing Bar Spacing1.188"
Cross Bar Spacing4"
Material GradeGrade 6063
Overall Height1"
Overall Length6 ft.
Overall Width24"
ShapeRectangle
StandardsISO 9001:2015 CERTIFIED
Top SurfaceSmooth
Weight2.46 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 32.04
Ship height (cm)17.78
Ship length (cm)182.88
Ship width (cm)60.96

Product Variants

ProductModelHeightBearing Bar ThicknessMaterialPrice
GRAINGER 23125S100-A2 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJG 49N295 23125S100-A21"1/8"Aluminum€243.12
GRAINGER 23125S100-A3 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJH 49N296 23125S100-A31"1/8"Aluminum€343.38
GRAINGER 23125S100-A4 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJJ 49N297 23125S100-A41"1/8"Aluminum€439.30
GRAINGER 23125S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJK 49N298 23125S100-A61"1/8"Aluminum€667.52
RFQ
GRAINGER 23125S100-A8 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJL 49N299 23125S100-A81"1/8"Aluminum€890.94
RFQ
GRAINGER 23125S100-A10 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJM 49N301 23125S100-A101"1/8"Aluminum€1,105.85
GRAINGER 23125S100-B2 Metal Grating Smooth 36 Inch Width 1 Inch Height | AJ2FJN 49N302 23125S100-B21"1/8"Aluminum€342.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23188S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height
€892.84 /unit