GRAINGER 23125S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJK 49N298

GRAINGER 23125S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height

Item: AJ2FJK Model: 23125S100-A6Cross Ref: 49N298
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€706.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bearing Bar Thickness1/8"
Height1"
MaterialAluminum
Span72"
SurfaceSmooth
Width24"
Bearing Bar Spacing1.188"
Cross Bar Spacing4"
Material GradeGrade 6063
Overall Height1"
Overall Length6 ft.
Overall Width24"
ShapeRectangle
StandardsISO 9001:2015 CERTIFIED
Top SurfaceSmooth
Weight1.71 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 27.99
Ship height (cm)17.78
Ship length (cm)182.88
Ship width (cm)60.96

Product Variants

ProductModelHeightBearing Bar ThicknessMaterialPrice
GRAINGER 23125S100-A2 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJG 49N295 23125S100-A21"1/8"Aluminum€243.12
GRAINGER 23125S100-A3 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJH 49N296 23125S100-A31"1/8"Aluminum€343.38
GRAINGER 23125S100-A4 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJJ 49N297 23125S100-A41"1/8"Aluminum€439.30
GRAINGER 23125S100-A8 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJL 49N299 23125S100-A81"1/8"Aluminum€890.94
RFQ
GRAINGER 23125S100-A10 Metal Grating Smooth 24 Inch Width 1 Inch Height | AJ2FJM 49N301 23125S100-A101"1/8"Aluminum€1,105.85
GRAINGER 23125S100-B2 Metal Grating Smooth 36 Inch Width 1 Inch Height | AJ2FJN 49N302 23125S100-B21"1/8"Aluminum€342.00
GRAINGER 23125S100-B3 Metal Grating Smooth 36 Inch Width 1 Inch Height | AJ2FJP 49N303 23125S100-B31"1/8"Aluminum€487.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23125S100-A6 Metal Grating Smooth 24 Inch Width 1 Inch Height
€706.87 /unit