GRAINGER 23188R125-A10 Metal Grating Serrated 24 Inch Width 1.25 Inch Height | AJ2FPT 49N464

GRAINGER 23188R125-A10 Metal Grating Serrated 24 Inch Width 1.25 Inch Height

Item: AJ2FPT Model: 23188R125-A10Cross Ref: 49N464
In Stock

Get it by Monday, Jun 16

€1,738.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bearing Bar Thickness0.188"
Height1 1/4"
MaterialAluminum
Span120"
SurfaceSerrated
Width24"
Bearing Bar Spacing1.188"
Cross Bar Spacing4"
Material GradeGrade 6063
Overall Height1 1/4"
Overall Length10 ft.
Overall Width24"
ShapeRectangle
StandardsISO 9001:2015 CERTIFIED
Top SurfaceSerrated
Weight2.46 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 47.79
Ship height (cm)18.42
Ship length (cm)2.54
Ship width (cm)60.96

Product Variants

ProductModelHeightBearing Bar ThicknessMaterialPrice
GRAINGER 23188R100-A2 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNE 49N423 23188R100-A21"0.188"Aluminum€331.97
GRAINGER 23188R100-A3 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNF 49N424 23188R100-A31"0.188"Aluminum€451.62
GRAINGER 23188R100-A4 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNG 49N425 23188R100-A41"0.188"Aluminum€585.57
GRAINGER 23188R100-A6 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNH 49N426 23188R100-A61"0.188"Aluminum€879.10
RFQ
GRAINGER 23188R100-A8 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNJ 49N427 23188R100-A81"0.188"Aluminum€1,175.42
RFQ
GRAINGER 23188R100-A10 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNK 49N428 23188R100-A101"0.188"Aluminum€1,457.63
GRAINGER 23188R100-B2 Metal Grating Serrated 36 Inch Width 1 Inch Height | AJ2FNL 49N429 23188R100-B21"0.188"Aluminum€447.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23188R125-A10 Metal Grating Serrated 24 Inch Width 1.25 Inch Height
€1,738.98 /unit