GRAINGER 23188R100-A6 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNH 49N426

GRAINGER 23188R100-A6 Metal Grating Serrated 24 Inch Width 1 Inch Height

Item: AJ2FNH Model: 23188R100-A6Cross Ref: 49N426
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€930.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bearing Bar Thickness0.188"
Height1"
MaterialAluminum
Span72"
SurfaceSerrated
Width24"
Bearing Bar Spacing1.188"
Cross Bar Spacing4"
Overall Height1"
Overall Length6 ft.
Overall Width24"
ShapeRectangle
StandardsISO 9001:2015 CERTIFIED
Top SurfaceSerrated

Shipping Info:

Ship weight (kg) 32.04
Ship height (cm)17.78
Ship length (cm)182.88
Ship width (cm)60.96

Product Variants

ProductModelHeightBearing Bar ThicknessMaterialPrice
GRAINGER 23188R100-A2 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNE 49N423 23188R100-A21"0.188"Aluminum€331.97
GRAINGER 23188R100-A3 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNF 49N424 23188R100-A31"0.188"Aluminum€451.62
GRAINGER 23188R100-A4 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNG 49N425 23188R100-A41"0.188"Aluminum€585.57
GRAINGER 23188R100-A8 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNJ 49N427 23188R100-A81"0.188"Aluminum€1,175.42
RFQ
GRAINGER 23188R100-A10 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNK 49N428 23188R100-A101"0.188"Aluminum€1,457.63
GRAINGER 23188R100-B2 Metal Grating Serrated 36 Inch Width 1 Inch Height | AJ2FNL 49N429 23188R100-B21"0.188"Aluminum€447.27
GRAINGER 23188R100-B3 Metal Grating Serrated 36 Inch Width 1 Inch Height | AJ2FNM 49N430 23188R100-B31"0.188"Aluminum€645.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23188R100-A6 Metal Grating Serrated 24 Inch Width 1 Inch Height
€930.93 /unit