GRAINGER 23188R100-C10 Metal Grating Serrated 48 Inch Width 1 Inch Height | AJ2FNY 49N440

GRAINGER 23188R100-C10 Metal Grating Serrated 48 Inch Width 1 Inch Height

Item: AJ2FNY Model: 23188R100-C10Cross Ref: 49N440
In Stock

Get it by Tuesday, Jun 17

€2,983.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bearing Bar Thickness0.188"
Height1"
MaterialAluminum
Span120"
SurfaceSerrated
Width48"
Bearing Bar Spacing1.188"
Cross Bar Spacing4"
Material GradeGrade 6063
Overall Height1"
Overall Length10 ft.
Overall Width4 ft.
ShapeRectangle
StandardsISO 9001:2015 CERTIFIED
Top SurfaceSerrated
Weight1.71 lbs.-sq. ft.

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)121.92

Product Variants

ProductModelHeightBearing Bar ThicknessMaterialPrice
GRAINGER 23188R100-A2 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNE 49N423 23188R100-A21"0.188"Aluminum€331.97
GRAINGER 23188R100-A3 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNF 49N424 23188R100-A31"0.188"Aluminum€451.62
GRAINGER 23188R100-A4 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNG 49N425 23188R100-A41"0.188"Aluminum€585.57
GRAINGER 23188R100-A6 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNH 49N426 23188R100-A61"0.188"Aluminum€879.10
RFQ
GRAINGER 23188R100-A8 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNJ 49N427 23188R100-A81"0.188"Aluminum€1,175.42
RFQ
GRAINGER 23188R100-A10 Metal Grating Serrated 24 Inch Width 1 Inch Height | AJ2FNK 49N428 23188R100-A101"0.188"Aluminum€1,457.63
GRAINGER 23188R100-B2 Metal Grating Serrated 36 Inch Width 1 Inch Height | AJ2FNL 49N429 23188R100-B21"0.188"Aluminum€447.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 23188R100-C10 Metal Grating Serrated 48 Inch Width 1 Inch Height
€2,983.34 /unit