Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22JM42 Rod Stock Polyvinyl Chloride 1-1/4 96 Inch | AF7QXC

GRAINGER 22JM42 Rod Stock Polyvinyl Chloride 1-1/4 96 Inch

Item: AF7QXC Model: 22JM42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€101.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorGray
Diameter1 1/4"
Impact Strength0.8 lbs.
Length96"
Length Tolerance0
MaterialThermoplastic
Max. Temp.140°F
Min. Temp. Rating32°F
Tensile Strength9000 psi
TypeThermoplastic

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)3.81
Ship length (cm)245.11
Ship width (cm)3.81
HS code3916200091

Product Variants

ProductModelDiameterMaterialColorTensile StrengthImpact StrengthMin. Temp. RatingMax. Temp.Price
GRAINGER 22JM39 Rod Stock Polyvinyl Chloride 1-1/2 48 Inch | AF7QWZ 22JM391 1/2"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€67.04
GRAINGER 22JM40 Rod Stock Polyvinyl Chloride 1-1/2 96 Inch | AF7QXA 22JM401 1/2"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€143.63
RFQ
GRAINGER 22JM41 Rod Stock Polyvinyl Chloride 1-1/4 48 Inch | AF7QXB 22JM411 1/4"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€47.98
GRAINGER 22JM43 Rod Stock Polyvinyl Chloride 1-1/8 48 Inch | AF7QXD 22JM431 1/8"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€37.99
GRAINGER 22JM44 Rod Stock Polyvinyl Chloride 1-1/8 96 Inch | AF7QXE 22JM441 1/8"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€80.01
RFQ
GRAINGER 22JM45 Rod Stock Polyvinyl Chloride 1 Inch 48 Inch | AF7QXF 22JM451"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€29.05
GRAINGER 22JM46 Rod Stock Polyvinyl Chloride 1 Inch 96 Inch | AF7QXG 22JM461"ThermoplasticGray9000 psi0.8 lbs.32°F140°F€57.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22JM42 Rod Stock Polyvinyl Chloride 1-1/4 96 Inch
€101.14 /unit