Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22554_24_24 A36 Carbon Steel Square Expanded Sheet, 0.175 Inch Overall Thick24 Inch X 24 Inch Size | CP9HAH

GRAINGER 22554_24_24 Carbon Steel Square Expanded Sheet, 0.175 Inch Overall Thick24 Inch X 24 Inch Size

Item: CP9HAH Model: 22554_24_24Cross Ref: 799FH1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Brinell Hardness140
Diamond PatternRaised
Diamond Size1/2" x 1 1/5"
FabricationHot Rolled
FinishMill
GradeGrade A36
Includes Material CertificateNo
Length24"
Long Way Diamond Size1 1/5"
Long Way Of Opening0.938"
Machinability72%
MaterialCarbon Steel
Open Area65%
Opening Size0.375" x 0.938"
Overall Thickness0.175"
Rockwell HardnessRockwell B84
ShapeSquare Expanded Sheet
Short Way Diamond Size1/2"
Short Way Of Opening3/8"
Strand Thickness0.06"
Strand Width0.087"
Tensile Strength58000 psi
Thickness Tolerance-0.03" to +0.03"
Tolerance RatingStandard
Trade Size1/2"-#16
Weight Per Area3.52 lbs.-sq. ft.
Width24"
Yield Strength36000 psi
Material GradeA36
Mechanical FinishMill
Overall Length24"
Overall Width24"
StandardsASTM A36

Shipping Info:

Ship weight (kg) 1.809
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiamond PatternShapeOverall ThicknessDiamond SizeStrand ThicknessStrand WidthShort Way Of OpeningShort Way Diamond SizePrice
GRAINGER 22486_12_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick12 Inch X 4 Feet Size | CP9GTX 22486_12_48FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€33.90
GRAINGER 22486_36_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick36 Inch X 4 Feet Size | CR3CQN 22486_36_48FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€98.59
GRAINGER 22486_24_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTY 22486_24_36FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€50.47
GRAINGER 22486_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTZ 22486_12_36FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€36.74
GRAINGER 22486_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GUA 22486_12_24FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€18.38
GRAINGER 22485_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 24 Inch Size | CP9GUB 22485_12_24FlattenedRectangular Expanded Sheet1/25"0.25" x 1.05"1/25"2/25"0.118"1/4"€74.54
GRAINGER 22485_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 36 Inch Size | CP9GUC 22485_12_36FlattenedRectangular Expanded Sheet1/25"0.25" x 1.05"1/25"2/25"0.118"1/4"€49.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22554_24_24 Carbon Steel Square Expanded Sheet, 0.175 Inch Overall Thick24 Inch X 24 Inch Size
€33.66 /unit