Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22537_72_0 Carbon Steel Hex Bar, 1/4 Inch Hex Width, 6 Ft Overall Length | CP8UCP

GRAINGER 22537_72_0 Carbon Steel Hex Bar, 1/4 Inch Hex Width, 6 Ft Overall Length

Item: CP8UCP Model: 22537_72_0Cross Ref: 799ZR9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness126
FabricationCold Finished
FinishMill
GradeGrade 1018
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Hex Width1/4"
Includes Material CertificateYes
Length6 ft.
Machinability78%
MaterialCarbon Steel
Rockwell HardnessRockwell B71
ShapeHex Bar
Tensile Strength70000 psi
Tolerance RatingStandard
Width Tolerance-0.002" to +0.002"
Yield Strength58000 psi

Shipping Info:

Ship weight (kg) 0.738
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthMaterialFinishShapeFabricationPrice
GRAINGER 22879_12_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWV 22879_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€36.85
GRAINGER 18H1.125-12 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWW 18H1.125-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€23.90
GRAINGER 22879_24_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 24 Inch Overall Length | CP8TWX 22879_24_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€70.72
GRAINGER 22879_36_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWY 22879_36_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€101.71
GRAINGER 18H1.125-36 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWZ 18H1.125-3654000 psiNot RatedCarbon SteelMillHex BarCold Finished€51.17
GRAINGER 18H1.75-12 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXA 18H1.75-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€62.50
GRAINGER 22547_12_0 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXB 22547_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€104.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22537_72_0 Carbon Steel Hex Bar, 1/4 Inch Hex Width, 6 Ft Overall Length
€8.15 /unit