Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22498_36_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.078 Inch Overall Thick36 Inch X 4 Feet Size | CP9GVD

GRAINGER 22498_36_48 Carbon Steel Rectangular Expanded Sheet, 0.078 Inch Overall Thick36 Inch X 4 Feet Size

Item: CP9GVD Model: 22498_36_48Cross Ref: 799FA5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanded Sheet
Brinell Hardness140
Diamond PatternFlattened
Diamond Size0.923" x 2.1"
FabricationHot Rolled
FinishMill
GradeGrade A36
Includes Material CertificateNo
Length4 ft.
Long Way Diamond Size2.1"
Long Way Of Opening1.781"
Machinability72%
MaterialCarbon Steel
Open Area74%
Opening Size0.688" x 1.781"
Overall Thickness0.078"
Rockwell HardnessRockwell B84
ShapeRectangular Expanded Sheet
Short Way Diamond Size0.923"
Short Way Of Opening0.688"
Strand Thickness0.078"
Strand Width0.106"
Tensile Strength58000 psi
Thickness Tolerance-0.03" to +0.03"
Tolerance RatingStandard
Trade Size3/4"-#13
Weight Per Area9 lbs.-sq. ft.
Width36"
Yield Strength36000 psi
Material GradeA36
Mechanical FinishMill
Overall Length4 ft.
Overall Width36"
StandardsASTM A36

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiamond PatternShapeOverall ThicknessDiamond SizeStrand ThicknessStrand WidthShort Way Of OpeningShort Way Diamond SizePrice
GRAINGER 22486_12_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick12 Inch X 4 Feet Size | CP9GTX 22486_12_48FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€33.90
GRAINGER 22486_36_48 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall Thick36 Inch X 4 Feet Size | CR3CQN 22486_36_48FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€98.59
GRAINGER 22486_24_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTY 22486_24_36FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€50.47
GRAINGER 22486_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GTZ 22486_12_36FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€36.74
GRAINGER 22486_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.039 Inch Overall ThickFlattened | CP9GUA 22486_12_24FlattenedRectangular Expanded Sheet0.039"1/2" x 1 1/4"0.039"0.097"0.312"1/2"€18.38
GRAINGER 22485_12_24 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 24 Inch Size | CP9GUB 22485_12_24FlattenedRectangular Expanded Sheet1/25"0.25" x 1.05"1/25"2/25"0.118"1/4"€74.54
GRAINGER 22485_12_36 A36 Carbon Steel Rectangular Expanded Sheet, 0.04 Inch Overall Thick12 Inch X 36 Inch Size | CP9GUC 22485_12_36FlattenedRectangular Expanded Sheet1/25"0.25" x 1.05"1/25"2/25"0.118"1/4"€49.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22498_36_48 Carbon Steel Rectangular Expanded Sheet, 0.078 Inch Overall Thick36 Inch X 4 Feet Size