Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 223-001033 Ball End Mill, 4 Flutes, 5/32 Inch Milling Dia, 2 Inch Overall Length | CP9UNQ

GRAINGER 223-001033 Ball End Mill, 4 Flutes, 5/32 Inch Milling Dia, 2 Inch Overall Length

Item: CP9UNQ Model: 223-001033Cross Ref: 45XV23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Carbonitride
GradeGeneral Purpose
Helix Angle30°
List Number223
MaterialCarbide
Milling Dia.0.156"
Number Of Flutes4
Overall Length2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.188"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut9/16"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Length0"
Primary Material Application Iso CodeH, K, M, P
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthEnd Mill StylePrice
GRAINGER 227-001090 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TJX 227-0010901"21"Bright, Uncoated2276"3"Ball Nose€475.70
GRAINGER 227-001094 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TJY 227-0010941"21"Aluminum Titanium Nitride2276"3"Ball Nose€576.85
GRAINGER 227-001092 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TJZ 227-0010921"21"Titanium Carbonitride2276"3"Ball Nose€502.19
GRAINGER 227-001091 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TKA 227-0010911"21"Tin2276"3"Ball Nose€472.48
GRAINGER 221-001160 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CP9TKB 221-0011601"21"Bright, Uncoated2214"1 1/2"Ball Nose€310.78
GRAINGER 221-001163 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CP9TKC 221-0011631"21"Titanium Carbonitride2214"1 1/2"Ball Nose€273.50
GRAINGER 221-001164 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CP9TKD 221-0011641"21"Aluminum Titanium Nitride2214"1 1/2"Ball Nose€346.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 223-001033 Ball End Mill, 4 Flutes, 5/32 Inch Milling Dia, 2 Inch Overall Length
€21.02 /unit