Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 220-001020 Ball End Mill, 4 Flutes, 1/16 Inch Milling Dia | CQ2MQP

GRAINGER 220-001020 Ball End Mill, 4 Flutes, 1/16 Inch Milling Dia

Item: CQ2MQP Model: 220-001020Cross Ref: 19LM73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number220
MaterialCarbide
Milling Dia.0.062"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut1/8"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Diameter0"
Neck Length0"
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthCutting LengthPrice
GRAINGER 221-001395 Ball End Mill, 2 Flutes, 1 mm Milling Dia | CQ2MJZ 221-0013951 mm23 mmBright, UncoatedSingle End22139 mm4 mm€16.82
GRAINGER 221-001400B Ball End Mill, 2 Flutes, 1 mm Milling Dia, 0 Inch Neck Length | CQ2MKA 221-001400B1 mm23 mmAluminum Titanium NitrideSingle End22139 mm5.5 mm€20.59
GRAINGER 221-001400A Ball End Mill, 2 Flutes, 1 mm Milling Dia, 5.5 mm Length Of Cut | CQ2MKB 221-001400A1 mm23 mmTinSingle End22139 mm5.5 mm€16.71
GRAINGER 221-001400C Ball End Mill, 2 Flutes, 1 mm Milling Dia, 5.5 mm Length Of Cut | CQ2MKC 221-001400C1 mm23 mmTitanium CarbonitrideSingle End22139 mm5.5 mm€17.40
GRAINGER 221-001410 Ball End Mill, 2 Flutes, 1.5 mm Milling Dia | CQ2MKD 221-0014101.5 mm23 mmBright, UncoatedSingle End22139 mm5 mm€14.26
GRAINGER 221-001410B Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 0 Inch Neck Length | CQ2MKE 221-001410B1.5 mm23 mmAluminum Titanium NitrideSingle End22139 mm5 mm€17.93
GRAINGER 221-001410A Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 5 mm Length Of Cut | CQ2MKF 221-001410A1.5 mm23 mmTinSingle End22139 mm5 mm€15.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 220-001020 Ball End Mill, 4 Flutes, 1/16 Inch Milling Dia
€14.54 /unit