Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2187C-12 X 25 Film Tape, Transparent, 12 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic | CQ7FHU

GRAINGER 2187C-12" X 25' Film Tape, Transparent, 12 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic

Item: CQ7FHU Model: 2187C-12" X 25'Cross Ref: 494J44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesion To Steel14 oz./in.
Adhesive MaterialAcrylic
Backing MaterialPolyethylene Film
ColorTransparent
EnvironmentIndoor And Outdoor
Max. Tape Performance Temp.160°F
Mfr. Series2187C Series
Min. Tape Performance Temp.Not Rated
Surface CompatibilityGlass, Metal
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFilm
Tape Core Dia.3"
Tape Elongation450%
Tape Resistance PropertiesHumidity Resistant
Tape Sub-typeGeneral Purpose Surface Protection Film Tape
Tape TypeSurface Protection Film Tape
Thickness2 mil.
Width304.8 mm
Metric Tape Length7.6m
Metric Tape Width304.8 mm
Minimum Tape Performance TemperatureNot Rated
Product FormContinuous Roll
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759, ASTM D882
Tape Adhesive MaterialAcrylic
Tape Backing MaterialPolyethylene Film
Tape ColorTransparent
Tape Tensile Strength17.2 lbs./in.
Tape Thickness2 mil.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Tape Performance Temp.Adhesion To SteelBacking MaterialColorTape ElongationEnvironmentSurface CompatibilityMin. Tape Performance Temp.Pkg. Qty.Price
GRAINGER 2125B-12"X25 2125B-12"X25'160°F5 oz./in.Polyethylene FilmBlue450%Indoor And OutdoorGlass, MetalNot Rated1€27.41
GRAINGER 2AU23B/UV-48" X 300 2AU23B/UV-48" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,981.28
GRAINGER 2AU23B/UV-12" X 300 2AU23B/UV-12" X 300'180°F-Coextruded MultipolymerBlue500%---1€538.69
GRAINGER 2A87B-48"X25 2A87B-48"X25'160°F-Coextruded MultipolymerBlue500%---1€175.96
GRAINGER 2A25B-6" X 25 2A25B-6" X 25'160°F-Coextruded MultipolymerBlue500%---1€28.71
GRAINGER 2A25B-12" X 25 2A25B-12" X 25'160°F-Coextruded MultipolymerBlue500%---1€56.87
GRAINGER 2AU23B/UV-24" X 300 2AU23B/UV-24" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,055.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2187C-12" X 25' Film Tape, Transparent, 12 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic
€42.74 /unit