Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 21375_36_36 Stainless Steel Sheet 430, 36 Inch X 36 Inch Size, 0.035 Inch Thick, 82 Rockwell Hardness | CQ7CYC

GRAINGER 21375_36_36 Stainless Steel Sheet 430, 36 Inch X 36 Inch Size, 0.035 Inch Thick, 82 Rockwell Hardness

Item: CQ7CYC Model: 21375_36_36Cross Ref: 795TM2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€341.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell HardnessBrinell 155
GradeGrade 430
Heat TreatableNo
Includes Material CertificateYes
Length36"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 82
ShapeRectangle
Tensile Strength75000 psi
Thickness0.035"
Width36"
Yield Strength45000 psi
Overall Length36"
Overall Width36"
StandardsASTM A240

Shipping Info:

Ship weight (kg) 5.7105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthYield StrengthGradeHeat TreatableBrinell HardnessRockwell HardnessHeat TreatmentFabricationPrice
GRAINGER 9670_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.025 Inch Thick, 99 Rockwell Hardness | CQ7ART 9670_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€332.51
GRAINGER 9671_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.032 Inch Thick, 99 Rockwell Hardness | CQ7ARU 9671_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€287.98
GRAINGER 9673_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.05 Inch Thick, 99 Rockwell Hardness | CQ7ARV 9673_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€319.46
GRAINGER 9674_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.063 Inch Thick, 99 Rockwell Hardness | CQ7ARW 9674_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€321.84
GRAINGER 9675_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.071 Inch Thick, 99 Rockwell Hardness | CQ7ARX 9675_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€454.48
GRAINGER 9676_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.08 Inch Thick, 99 Rockwell Hardness | CQ7ARY 9676_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€349.76
GRAINGER 9677_12_12 Stainless Steel Sheet 15-5, 12 Inch X 12 Inch Size, 0.09 Inch Thick, 99 Rockwell Hardness | CQ7ARZ 9677_12_12170000 psi165000 psiGrade 15-5YesBrinell 352Rockwell 99Condition A-€482.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21375_36_36 Stainless Steel Sheet 430, 36 Inch X 36 Inch Size, 0.035 Inch Thick, 82 Rockwell Hardness
€341.57 /unit