EATON 10250H5101 | BJ4RJL

EATON 10250H5101 Pushbutton, 30.5 Mm, Heavy-Duty, Nema 1, Red, Flush, Stop, Surface Mounting, One Element

Item: BJ4RJL Model: 10250H5101
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.59
Ship length (cm)12.19
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250H5101 Pushbutton, 30.5 Mm, Heavy-Duty, Nema 1, Red, Flush, Stop, Surface Mounting, One Element