Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2125B-6X25 Film Tape, Blue, 6 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic | CQ7FGW

GRAINGER 2125B-6"X25' Film Tape, Blue, 6 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic

Item: CQ7FGW Model: 2125B-6"X25'Cross Ref: 494J39
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesion To Steel5 oz./in.
Adhesive MaterialAcrylic
Backing MaterialPolyethylene Film
ColorBlue
EnvironmentIndoor And Outdoor
Max. Tape Performance Temp.160°F
Mfr. Series2125B Series
Min. Tape Performance Temp.Not Rated
Surface CompatibilityGlass, Metal
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFilm
Tape Core Dia.3"
Tape Elongation450%
Tape Resistance PropertiesHumidity Resistant
Tape Sub-typeGeneral Purpose Surface Protection Film Tape
Tape TypeSurface Protection Film Tape
Thickness2 mil.
Width152.4 mm
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Metalworking
Imperial Tape Length8.25 yd.
Maximum Tape Performance Temperature160°F
Metric Tape Length7.6m
Metric Tape Width152.4 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
Series2125B Series
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759, ASTM D882
Tape Adhesive MaterialAcrylic
Tape Backing MaterialPolyethylene Film
Tape ColorBlue
Tape Core Diameter3"
Tape Tensile Strength17.2 lbs./in.
Tape Thickness2 mil.

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Tape Performance Temp.Adhesion To SteelBacking MaterialColorTape ElongationEnvironmentSurface CompatibilityMin. Tape Performance Temp.Pkg. Qty.Price
GRAINGER 2125B-12"X25 2125B-12"X25'160°F5 oz./in.Polyethylene FilmBlue450%Indoor And OutdoorGlass, MetalNot Rated1€27.41
GRAINGER 2AU23B/UV-48" X 300 2AU23B/UV-48" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,981.28
GRAINGER 2AU23B/UV-12" X 300 2AU23B/UV-12" X 300'180°F-Coextruded MultipolymerBlue500%---1€538.69
GRAINGER 2A87B-48"X25 2A87B-48"X25'160°F-Coextruded MultipolymerBlue500%---1€175.96
GRAINGER 2A25B-6" X 25 2A25B-6" X 25'160°F-Coextruded MultipolymerBlue500%---1€28.71
GRAINGER 2A25B-12" X 25 2A25B-12" X 25'160°F-Coextruded MultipolymerBlue500%---1€56.87
GRAINGER 2AU23B/UV-24" X 300 2AU23B/UV-24" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,055.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2125B-6"X25' Film Tape, Blue, 6 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic
€16.62 /unit