Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 21188S100-TRD6 Bar Grating Smooth 9.75 Inch Width x 2.0 Inch Height | AH8EAH 38MF90

GRAINGER 21188S100-TRD6 Bar Grating Smooth 9.75 Inch Width x 2.0 Inch Height

Item: AH8EAH Model: 21188S100-TRD6Cross Ref: 38MF90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Grating
Bar Spacing4"
Bar Thickness (in.)0.188"
Height2"
MaterialCarbon Steel
Span36"
SurfaceSmooth
Width9 3/4"

Shipping Info:

Ship weight (kg) 7.695
Ship height (cm)6.35
Ship length (cm)91.44
Ship width (cm)25.4

Product Variants

ProductModelHeightSpanBar Thickness (in.)MaterialBar SpacingFinishSurfacePrice
GRAINGER 21188S100-15C6 Bar Grating Smooth 36 Inch Width x 1.0 Inch Height | AH8DXU 38MC52 21188S100-15C61"72"0.188"Carbon Steel4"-Smooth€428.34
RFQ
GRAINGER 22188S200-B6 Bar Grating Smooth 24 Inch Width x 1.0 Inch Height | AH8DXW 38MC63 22188S200-B61"72"0.188"Steel4"GalvanizedSmooth€537.48
RFQ
GRAINGER 20188S200-B2 Bar Grating Smooth 24 Inch Width x 1.0 Inch Height | AH8DXX 38MC65 20188S200-B21"24"0.188"-4"-Smooth€152.09
GRAINGER 21188S150-15C6 Bar Grating Smooth 36 Inch Width x 1.5 Inch Height | AH8DXZ 38MC68 21188S150-15C61 1/2"72"0.188"Carbon Steel4"-Smooth€534.97
RFQ
GRAINGER 21250S100-C10 Bar Grating Smooth 36 Inch Width x 2.0 Inch Height | AH8DYB 38MC81 21250S100-C102"120"1/4"Carbon Steel4"-Smooth€839.59
GRAINGER 21188S150-B6 Bar Grating Smooth 24 Inch Width x 1.5 Inch Height | AH8DYD 38MC89 21188S150-B61 1/2"72"0.188"Carbon Steel4"-Smooth€374.18
RFQ
GRAINGER 21188S125-7-B2 Bar Grating Smooth 24 Inch Width x 1.25 Inch Height | AH8DYE 38MC94 21188S125-7-B21 1/4"24"0.188"Carbon Steel4"-Smooth€212.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21188S100-TRD6 Bar Grating Smooth 9.75 Inch Width x 2.0 Inch Height
€98.07 /unit