Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 20TD65 Floor Marking Tape, Striped, Red/White, 1 1/2 Inch x 54 ft, 6 mil Tape Thick | CP9PUY

GRAINGER 20TD65 Floor Marking Tape, Striped, Red/White, 1 1/2 Inch x 54 ft, 6 mil Tape Thick

Item: CP9PUY Model: 20TD65Cross Ref: 452C71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
Adhesion To Steel65 oz./in.
Backing MaterialVinyl
ColorRed, White
Floor Marking Tape TypeGeneral Purpose
Glow In The DarkNo
Length54 ft.
Max. Tape Performance Temp.170°F
Min. Tape Performance Temp.14°F
PatternStriped
Retroreflective GradeNon-Reflective
Thickness6 mil.
Width1 1/2"
Imperial Tape Width1 1/2"
Message LegendNo Legend
Product FormContinuous Roll
Specifications MetOSHA
StandardsOSHA 1910.144
Tape Backing MaterialVinyl
Tape PatternStriped
Tape Thickness6 mil.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPatternFloor Marking Tape TypeMin. Tape Performance Temp.Max. Tape Performance Temp.Glow In The DarkMessage TypeMessage ColorAdhesion To SteelPrice
GRAINGER APPROVED 3YTD2 Floor Marking Tape, Red/White, 3 Inch x 54 Ft. Size, 6 Mil Tape Thickness | CH6JQT 452D09 3YTD2Message------65 oz./in.€32.71
GRAINGER APPROVED 9NMH5 Floor Marking Tape, Black/Yellow, 2 Inch x 54 Ft. Size, 6 Mil Tape Thickness | CH6NHG 452D60 9NMH5Checkered------65 oz./in.€20.09
GRAINGER APPROVED RS2RW Floor Marking Tape, Red/White, 2 Inch x 30 Ft. Size, 5.5 Mil Tape Thickness | CH6RJX 452C38 RS2RWStriped------65 oz./in.€46.94
GRAINGER APPROVED ZRF1X5WT Floor Marking Tape, White, 1 Inch x 15 Ft. Size, 5.5 Mil Tape Thickness | CH6TAM 452D45 ZRF1X5WTSolid------65 oz./in.€12.23
GRAINGER 8X784 Floor Marking Tape, Arrow, Black/White, 3/4 Inch x 120 ft, 6 mil Tape Thick | CP9PQP 8X784ArrowGeneral Purpose14°F176°FNo--65 oz./in.€20.81
GRAINGER 9EWM1 Floor Marking Tape, Checkered, Black/White, 3 Inch x 54 ft, 6 mil Tape Thick | CP9PQQ 9EWM1CheckeredGeneral Purpose14°F170°FNo--65 oz./in.€21.38
GRAINGER 8NEP4 Floor Marking Tape, Checkered, Black/Yellow, 6 Inch x 54 ft, 6 mil Tape Thick | CP9PQR 8NEP4CheckeredGeneral Purpose14°F170°FNo--65 oz./in.€28.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20TD65 Floor Marking Tape, Striped, Red/White, 1 1/2 Inch x 54 ft, 6 mil Tape Thick
€10.39 /unit