Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 209-694187 Chamfer Mill, Bright Finish, 4 Flutes, 3/16 Inch Milling Dia | CP8VQJ

GRAINGER 209-694187 Chamfer Mill, Bright Finish, 4 Flutes, 3/16 Inch Milling Dia

Item: CP8VQJ Model: 209-694187Cross Ref: 45XN35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChamfer Mill
Cutting Length0.094"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleChamfer Mill
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Included Angle90°
List Number209
MaterialCarbide
Milling Dia.0.188"
Number Of Flutes4
Overall Length2"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/32"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, P, S
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthMilling Dia.Included AnglePrice
GRAINGER CM21000X Chamfer Mill, Altin Finish, 2 Flutes, 1 Inch Milling Dia, 90 Degree Included Angle | CP8VLN CM21000X21"Aluminum Titanium NitrideSingle EndCM24"1"90°€359.95
GRAINGER 209-262500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CP8VLP 209-262500B21/2"Aluminum Titanium NitrideDouble End2093"1/2"60°€149.02
GRAINGER 209-062500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CP8VLQ 209-062500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"60°€116.01
GRAINGER 209-082500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 82 Degree Included Angle | CP8VLR 209-082500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"82°€113.08
GRAINGER 209-292500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CP8VLT 209-292500B21/2"Aluminum Titanium NitrideDouble End2093"1/2"90°€153.19
GRAINGER 209-092500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CP8VLU 209-092500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"90°€118.11
GRAINGER 209-062250B Chamfer Mill, Altin Finish, 2 Flutes, 1/4 Inch Milling Dia, 60 Degree Included Angle | CP8VLV 209-062250B21/4"Aluminum Titanium NitrideSingle End2092 1/2"1/4"60°€53.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 209-694187 Chamfer Mill, Bright Finish, 4 Flutes, 3/16 Inch Milling Dia
€52.64 /unit