Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 209-084125B Chamfer Mill, Altin Finish, 4 Flutes, 1/8 Inch Milling Dia, 82 Degree Included Angle | CP8VNA

GRAINGER 209-084125B Chamfer Mill, Altin Finish, 4 Flutes, 1/8 Inch Milling Dia, 82 Degree Included Angle

Item: CP8VNA Model: 209-084125BCross Ref: 45XM85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChamfer Mill
Cutting Length0.062"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleChamfer Mill
End TypeSingle End
FinishAluminum Titanium Nitride
GradeGeneral Purpose
Included Angle82°
List Number209
MaterialCarbide
Milling Dia.1/8"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1/16"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, P, S
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthMilling Dia.Included AnglePrice
GRAINGER CM21000X Chamfer Mill, Altin Finish, 2 Flutes, 1 Inch Milling Dia, 90 Degree Included Angle | CP8VLN CM21000X21"Aluminum Titanium NitrideSingle EndCM24"1"90°€359.95
GRAINGER 209-262500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CP8VLP 209-262500B21/2"Aluminum Titanium NitrideDouble End2093"1/2"60°€149.02
GRAINGER 209-062500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CP8VLQ 209-062500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"60°€116.01
GRAINGER 209-082500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 82 Degree Included Angle | CP8VLR 209-082500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"82°€113.08
GRAINGER 209-292500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CP8VLT 209-292500B21/2"Aluminum Titanium NitrideDouble End2093"1/2"90°€153.19
GRAINGER 209-092500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CP8VLU 209-092500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"90°€118.11
GRAINGER 209-062250B Chamfer Mill, Altin Finish, 2 Flutes, 1/4 Inch Milling Dia, 60 Degree Included Angle | CP8VLV 209-062250B21/4"Aluminum Titanium NitrideSingle End2092 1/2"1/4"60°€53.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 209-084125B Chamfer Mill, Altin Finish, 4 Flutes, 1/8 Inch Milling Dia, 82 Degree Included Angle
€26.54 /unit