Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 208-623120 Drill Mill, Carbide, Bright Finish, 5/16 Inch Milling Dia, 2 Flutes | CP9DQU

GRAINGER 208-623120 Drill Mill, Carbide, Bright Finish, 5/16 Inch Milling Dia, 2 Flutes

Item: CP9DQU Model: 208-623120Cross Ref: 19LJ62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Mill
Cutting DirectionRight Hand
Cutting Length0.812"
Cutting TypeCenter Cutting
End Mill StyleDrill
End TypeSingle End
FinishBright, Uncoated
Helix Angle30°
Included Angle60°
List Number208
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Milling Dia.0.312"
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Shank Dia.0.312"
System Of MeasurementImperial
Cutting Direction - MachiningRight Hand
End Mill Cutting TypeCenter Cutting
Length Of Cut13/16"
Material - MachiningCarbide
Material ApplicationsAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement SystemFractional Inch
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.MaterialFinishOverall LengthCutting LengthIncluded AnglePrice
GRAINGER 208-822500B Drill Mill, Altin Finish, 1/2 Inch Milling Dia, 1 Inch Cut, 3 Inch Overall Length | CP9DMN 208-822500B1/2"21/2"Tungsten CarbideAluminum Titanium Nitride3"1"82°€88.02
GRAINGER 208-822250B Drill Mill, Altin Finish, 1/4 Inch Milling Dia, 3/4 Inch Cut, 2 Flutes | CP9DMP 208-822250B1/4"21/4"Tungsten CarbideAluminum Titanium Nitride2 1/2"3/4"82°€36.64
GRAINGER 208-824125B Drill Mill, Altin Finish, 1/8 Inch Milling Dia, 1/2 Inch Cut, 4 Flutes | CP9DMQ 208-824125B1/8"41/8"Tungsten CarbideAluminum Titanium Nitride1 1/2"1/2"82°€18.30
GRAINGER 208-822187B Drill Mill, Altin Finish, 3/16 Inch Milling Dia, 5/8 Inch Cut, 2 Inch Overall Length | CP9DMR 208-822187B0.188"20.188"Tungsten CarbideAluminum Titanium Nitride2"5/8"82°€26.72
GRAINGER 208-822375B Drill Mill, Altin Finish, 3/8 Inch Milling Dia, 1 Inch Cut, 2 1/2 Inch Overall Length | CR3CPG 208-822375B3/8"23/8"Tungsten CarbideAluminum Titanium Nitride2 1/2"1"82°€54.32
GRAINGER 208-822500 Drill Mill, Bright Finish, 1/2 Inch Milling Dia, 1 Inch Cut | CP9DMT 208-8225001/2"21/2"Tungsten CarbideBright, Uncoated3"1"82°€84.05
GRAINGER 208-824125 Drill Mill, Bright Finish, 1/8 Inch Milling Dia, 1/2 Inch Cut | CP9DMU 208-8241251/8"41/8"Tungsten CarbideBright, Uncoated1 1/2"1/2"82°€16.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 208-623120 Drill Mill, Carbide, Bright Finish, 5/16 Inch Milling Dia, 2 Flutes
€43.02 /unit