Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 208-400187 Drill Mill, Carbide, Bright Finish, 3/16 Inch Milling Dia, 4 Flutes | CP9DQF

GRAINGER 208-400187 Drill Mill, Carbide, Bright Finish, 3/16 Inch Milling Dia, 4 Flutes

Item: CP9DQF Model: 208-400187Cross Ref: 19LJ39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Mill
Cutting DirectionRight Hand
Cutting Length5/8"
Cutting TypeCenter Cutting
End Mill StyleDrill
End TypeSingle End
FinishBright, Uncoated
Helix Angle30°
Included Angle90°
List Number208
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Milling Dia.0.188"
Number Of Flutes4
Overall Length2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.188"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.MaterialFinishOverall LengthCutting LengthIncluded AnglePrice
GRAINGER 208-822500B Drill Mill, Altin Finish, 1/2 Inch Milling Dia, 1 Inch Cut, 3 Inch Overall Length | CP9DMN 208-822500B1/2"21/2"Tungsten CarbideAluminum Titanium Nitride3"1"82°€88.02
GRAINGER 208-822250B Drill Mill, Altin Finish, 1/4 Inch Milling Dia, 3/4 Inch Cut, 2 Flutes | CP9DMP 208-822250B1/4"21/4"Tungsten CarbideAluminum Titanium Nitride2 1/2"3/4"82°€36.64
GRAINGER 208-824125B Drill Mill, Altin Finish, 1/8 Inch Milling Dia, 1/2 Inch Cut, 4 Flutes | CP9DMQ 208-824125B1/8"41/8"Tungsten CarbideAluminum Titanium Nitride1 1/2"1/2"82°€18.30
GRAINGER 208-822187B Drill Mill, Altin Finish, 3/16 Inch Milling Dia, 5/8 Inch Cut, 2 Inch Overall Length | CP9DMR 208-822187B0.188"20.188"Tungsten CarbideAluminum Titanium Nitride2"5/8"82°€26.72
GRAINGER 208-822375B Drill Mill, Altin Finish, 3/8 Inch Milling Dia, 1 Inch Cut, 2 1/2 Inch Overall Length | CR3CPG 208-822375B3/8"23/8"Tungsten CarbideAluminum Titanium Nitride2 1/2"1"82°€54.32
GRAINGER 208-822500 Drill Mill, Bright Finish, 1/2 Inch Milling Dia, 1 Inch Cut | CP9DMT 208-8225001/2"21/2"Tungsten CarbideBright, Uncoated3"1"82°€84.05
GRAINGER 208-824125 Drill Mill, Bright Finish, 1/8 Inch Milling Dia, 1/2 Inch Cut | CP9DMU 208-8241251/8"41/8"Tungsten CarbideBright, Uncoated1 1/2"1/2"82°€16.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 208-400187 Drill Mill, Carbide, Bright Finish, 3/16 Inch Milling Dia, 4 Flutes
€33.03 /unit