Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 206-603024 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia | CP9VCW

GRAINGER 206-603024 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia

Item: CP9VCW Model: 206-603024Cross Ref: 19LH42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishAluminum Titanium Nitride
GradeGeneral Purpose
Helix Angle30°
List Number206
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes4
Overall Length3"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCorner RadiusCutting LengthPrice
GRAINGER 204-603480 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWN 204-6034801"21"Bright, Uncoated2044"0.06"1 1/2"€276.63
GRAINGER 204-603474 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWP 204-6034741"21"Bright, Uncoated2044"0.045"1 1/2"€261.89
GRAINGER 204-603471 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWQ 204-6034711"21"Aluminum Titanium Nitride2044"0.03"1 1/2"€305.56
GRAINGER 204-603492 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWR 204-6034921"21"Bright, Uncoated2044"1/8"1 1/2"€267.10
GRAINGER 204-603483 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWT 204-6034831"21"Aluminum Titanium Nitride2044"0.06"1 1/2"€305.56
GRAINGER 204-603459 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWU 204-6034591"21"Aluminum Titanium Nitride2044"0.02"1 1/2"€305.56
GRAINGER 204-603501 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWV 204-6035011"21"Aluminum Titanium Nitride2044"0.19"1 1/2"€305.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 206-603024 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia
€74.83 /unit