Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 206-017 Bumper 3/4 Inch Black Rubber Pk50 | AF6GKC 16WC94

GRAINGER 206-017 Bumper 3/4 Inch Black Rubber Pk50

Item: AF6GKC Model: 206-017Cross Ref: 16WC94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBumper
Base Dia.3/8"
ColorBlack
HardwareNot Included
Height0.188"
MaterialRubber
Mounting StyleScrew In
Tip MaterialRubber
Width0.188"
Base Diameter3/8"
FeaturesChemical Resistant
FinishBlack Painted
Includes HardwareHardware Not Included
Mounting LocationDoor
Overall Height3/16"
Overall Width3/8"
Product TypeBumper Door Stop

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)0.51
HS code4016931010

Product Variants

ProductModelHeightMounting StyleHardwareColorPkg. Qty.Price
GRAINGER 10192-017U Bumper 1-1/2 Inch Black Rubber Pk 10 | AF6GHH 16VC05 10192-017U5/8"Screw InNot IncludedBlack10€8.23
GRAINGER 10192W-017U Bumper 1-1/2 Inch Black Rubber Pk 10 | AF6GHJ 16VC06 10192W-017U5/8"Screw InNot IncludedBlack10€9.93
GRAINGER 1019W-034S Bumper 1-1/2 Inch Black Rubber Pk 10 | AF6GHK 16VC07 1019W-034S5/8"Screw InNot IncludedBlack10€9.93
GRAINGER 1112-034S Bumper 15/16 Inch Black Rubber Pk 25 | AF6GHQ 16VC12 1112-034S1.062"Screw InNot IncludedBlack25€12.46
GRAINGER 1138-034S Bumper 9/16 Inch Black Rubber Pk 100 | AF6GHR 16VX01 1138-034S0.359"Screw InNot IncludedBlack100€12.98
GRAINGER 1149-136S Bumper 5/8 Inch Black Rubber Pk 25 | AF6GHT 16VX02 1149-136S1"Screw InNot IncludedBlack25€11.36
GRAINGER 1178-1-034S Bumper 7/8 Inch Black Rubber Pk100 | AF6GHU 16VX03 1178-1-034S0.344"Screw InNot IncludedBlack100€17.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 206-017 Bumper 3/4 Inch Black Rubber Pk50
€7.35 /pack