MARTIN SPROCKET TS2070 | AK3ABA

MARTIN SPROCKET TS2070 Spur Gear, 20 Diametral Pitch, 3.5 Inch Pitch Dia., Reborable, Steel

Item: AK3ABA Model: TS2070
In Stock

Get it by Friday, Jun 13

€100.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Product Datasheetmartin-sprocket-c10112.pdf

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)2.54
Ship length (cm)9.14
Ship width (cm)9.14

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET S20132 | AJ9JMP S20132S20132€176.58
RFQ
MARTIN SPROCKET S2011 | AK2YEQ S2011S2011€34.58
RFQ
MARTIN SPROCKET S2012 | AK2YET S2012S2012€34.58
RFQ
MARTIN SPROCKET S2013 | AK2YEW S2013S2013€38.39
RFQ
MARTIN SPROCKET S2014 | AK2YEZ S2014S2014€40.55
RFQ
MARTIN SPROCKET S2015 | AK2YFC S2015S2015€43.24
RFQ
MARTIN SPROCKET S2016 | AK2YFF S2016S2016€44.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET TS2070 Spur Gear, 20 Diametral Pitch, 3.5 Inch Pitch Dia., Reborable, Steel
€100.04 /unit