Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 206-001460 Square End Mill, Center Cutting, 4 Flutes, 20 mm Milling Dia | CP9WZA

GRAINGER 206-001460 Square End Mill, Center Cutting, 4 Flutes, 20 mm Milling Dia

Item: CP9WZA Model: 206-001460Cross Ref: 19LG32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length38 mm
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGrade C2
Helix Angle30°
List Number206
MaterialCarbide
Milling Dia.20 mm
Number Of Flutes4
Overall Length102 mm
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.20 mm
Shank TypeStraight
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthGradePrice
GRAINGER 216-001099C Square End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Length Of Cut, 7 Inch Overall Length | CP9VWK 216-001099C1"21"Titanium Carbonitride21630°7"-€503.79
GRAINGER 206-001203C Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP9VWL 206-001203C1/2"41/2"Titanium Carbonitride20630°3"-€61.93
GRAINGER 215-001054C Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CP9VWM 215-001054C1/2"41/2"Titanium Carbonitride21530°4"-€83.91
GRAINGER 218-001037C Square End Mill, 4 Flutes, 3/8 Inch Milling Dia, 4 Inch Overall Length | CP9VWN 218-001037C3/8"43/8"Titanium Carbonitride21830°4"-€66.14
GRAINGER 204-001263 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9VWP 204-0012631"21"Aluminum Titanium Nitride20430°4"Grade C2€250.91
GRAINGER 204-001260 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9VWQ 204-0012601"21"Bright, Uncoated20430°4"Grade C2€227.37
GRAINGER 216-001096 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9VWR 216-0010961"21"Aluminum Titanium Nitride21630°6"Grade C2€428.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 206-001460 Square End Mill, Center Cutting, 4 Flutes, 20 mm Milling Dia
€221.68 /unit