Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 204-603348 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia | CP9UZJ

GRAINGER 204-603348 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia

Item: CP9UZJ Model: 204-603348Cross Ref: 19LE56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.19"
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishAluminum Titanium Nitride
GradeGeneral Purpose
Helix Angle30°
List Number204
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.3/4"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1 1/2"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCorner RadiusCutting LengthPrice
GRAINGER 204-603480 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWN 204-6034801"21"Bright, Uncoated2044"0.06"1 1/2"€276.63
GRAINGER 204-603474 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWP 204-6034741"21"Bright, Uncoated2044"0.045"1 1/2"€261.89
GRAINGER 204-603471 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWQ 204-6034711"21"Aluminum Titanium Nitride2044"0.03"1 1/2"€305.56
GRAINGER 204-603492 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWR 204-6034921"21"Bright, Uncoated2044"1/8"1 1/2"€267.10
GRAINGER 204-603483 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWT 204-6034831"21"Aluminum Titanium Nitride2044"0.06"1 1/2"€305.56
GRAINGER 204-603459 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWU 204-6034591"21"Aluminum Titanium Nitride2044"0.02"1 1/2"€305.56
GRAINGER 204-603501 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWV 204-6035011"21"Aluminum Titanium Nitride2044"0.19"1 1/2"€305.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 204-603348 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia
€184.65 /unit