Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2026002 Fully Threaded Stud, #10-24 Thread Size, Steel, Grade 8, Black Oxide | CP9RBM

GRAINGER 2026002 Fully Threaded Stud, 10-24 Thread Size, Steel, 3/4 In Lg., Gr. 8, Blk Oxide

Item: CP9RBM Model: 2026002Cross Ref: 464V33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
End TypeStraight Cut
FinishBlack Oxide
GradeGrade 8
HardnessRockwell HRC33, Rockwell HRC34, Rockwell HRC35, Rockwell HRC36, Rockwell HRC37, Rockwell HRC38, Rockwell HRC39
Includes NutsNo
Length3/4"
MaterialSteel
Number Of Nuts0
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Size#10-24
Material Grade/classGrade 8
Number Of Nuts Included0
Overall Length3/4"
Rockwell HardnessHRC33, HRC34, HRC35, HRC36, HRC37, HRC38, HRC39
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0482
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2026002 Fully Threaded Stud, 10-24 Thread Size, Steel, 3/4 In Lg., Gr. 8, Blk Oxide
€84.48 /pack