Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3ZN92 Collar Shaft 1 1/16 In | AD3JVL

DAYTON 3ZN92 Collar Shaft 1 1/16 In

Item: AD3JVL Model: 3ZN92
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1.062"
Bore Thread SizeNot Applicable
Bore TypePlain Bore , Round
Cap Screw Thread Size5/16"-18
Center To Lever TopNot Applicable
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar StyleSet Screw
Collar Width1/2"
Dimension TypeStandard
FinishZinc Plated
For Shaft Dia.1 1/16"
Inside Dia.1.062"
Inside Height To FlatNot Applicable
Keyway DepthNot Applicable
Keyway WidthNot Applicable
MaterialSteel
Number Of Pieces1
Outside Dia.1 3/4"
Screw MaterialAlloy Steel
Set Screw Thread Size5/16"-18
Shaft Locking TypeSet Screw
System Of MeasurementInch
Thread DirectionNot Applicable
TypeSet Screw
Width5/8"
Bore Diameter1 1/16"
Collar Outside Diameter1 3/4"
For Shaft Diameter1 1/16"
StandardsREACH COMPLIANT, ROHS2 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)3.3
Ship width (cm)6.35
HS code8487900080
Country of OriginCN

Product Variants

ProductModelBore Dia.TypeCollar StyleOutside Dia.Collar MaterialInside Dia.MaterialSet Screw Thread SizePkg. Qty.Price
DAYTON 1F480 Collar Shaft 1 1/2 In | AA9TFP 1F4801 1/2"One Piece ClampClamp2 3/8"Plastic1 1/2"Plastic1/4"-281€35.19
DAYTON 1F488 Collar Shaft 1 In | AA9TFQ 1F4881"Set ScrewSet Screw1 5/8"Plastic1"Plastic5/16"-181€15.56
DAYTON 1F490 Collar Shaft - Pack Of 100 | AA9TFR 1F4901"Set Screw---1"Steel5/16"-18100€240.05
DAYTON 1F492 Collar Shaft 7/8 In | AA9TFT 1F4927/8"Set ScrewSet Screw1 3/8"Plastic7/8"Plastic5/16"-181€14.74
DAYTON 1F494 Collar Shaft - Pack Of 100 | AA9TFU 1F4947/8"Set Screw---7/8"Steel5/16"-18100€337.51
DAYTON 1F496 Collar Shaft 3/4 In | AA9TFV 1F4963/4"Set ScrewSet Screw1 1/4"Plastic3/4"Plastic5/16"-181€11.00
DAYTON 1F498 Collar Shaft - Pack Of 100 | AA9TFW 1F4983/4"Set Screw---3/4"Steel5/16"-18100€304.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3ZN92 Collar Shaft 1 1/16 In
€7.25 /unit