Flat Shipping

Flat Shipping at €24.99 + VAT

MAYHEW 60007 Center Punch Set 7 Pc | AE2DBH 4WME6

MAYHEW TOOLS 60007 Center Punch Set 7 Pc

Item: AE2DBH Model: 60007Cross Ref: 4WME6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Punch Set
Length7"
MaterialForged Alloy Steel
Number Of Pieces7
Tether CapableNot Tether Capable
Container TypePouch
FeaturesLifetime Warranty
FinishBlack Oxide
Grip StylePlain
Heat-treatedYes
Includes1/16 in-1.5 mm x 4", 1/4-6 mm x 5-1/2", 1/8-3 mm x 4-1/4", 3/16-5 mm x 5", 5/32 in-4 mm x 4-1/2", 5/64-2 mm x 4", Center Punch: 3/32-2.5 mm x 4 in
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
Material ApplicationsMetal, Stainless Steel
Measurement TypeMetric, SAE
Overall Length4", 4 1/4", 4 1/2", 5", 5 1/2"
Punch Taper Length1", 1-1/8", 1-1/4"
Punch TypeCenter Punch
Set TypePunch Set
Tether ReadyNo
Tip Size1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 1/4"
Types IncludedCenter Punch
Weight0.051 lbs., 0.052 lbs., 0.053 lbs., 0.088 lbs., 0.096 lbs., 0.154 lbs., 0.231 lbs.

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)24.13
HS code8205595560
Country of OriginUS

Product Details:

    • Punch Piece Design (1-Piece Design)

Product Variants

ProductModelNumber Of PiecesMaterialTether CapablePrice
MAYHEW 62214 Center Punch Set Black Oxide 5 Pc | AB6VJJ 22KK68 622145SteelNot Tether Capable€48.60
MAYHEW 61340 Solid Punch Set Not Tether Capable | AG9VAT 22KK66 613406SteelNot Tether Capable€64.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 60007 Center Punch Set 7 Pc
€33.03 /unit