GRAINGER 20033 YELLOW Hopper Lid, 54 cu ft Fits Truck Size, 2 cu yd Fits Truck Size | CQ2JAJ

GRAINGER 20033 YELLOW Hopper Lid, 54 cu ft Fits Truck Size, 2 cu yd Fits Truck Size

Item: CQ2JAJ Model: 20033 YELLOWCross Ref: 8PPH6
In Stock

Get it by Tuesday, Jun 10

€1,002.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHopper Lid
ClosureResting Lid
ColorYellow
FeaturesHelps Keep Trash Or Debris From Spilling Out Of Hopper
For Truck TypeSelf Dumping Hopper
For Use With Grainger Item Number4LLL6
Lid Material, Cover MaterialSteel
Overall Height2"
Overall Length76"
Overall Width59"
Closure TypeResting
Compatible Capacity - Cubic Yard2 cu. yd.
Compatible With Grainger Part Number4LLL6
Compatible With Manufacturer Model Number20077 YELLOW
MaterialSteel

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall LengthOverall WidthOverall HeightClosureFor Truck TypeLid Material, Cover MaterialPrice
GRAINGER 5033 RED Hopper Lid, 13.6 cu ft Fits Truck Size, 4LLK1, Red | CQ2HZX 5033 REDRed52 1/4"38 3/4"2"Resting LidSelf Dumping HopperSteel€658.21
GRAINGER 5033 YELLOW Hopper Lid, 13.6 cu ft Fits Truck Size, 4LLK2, Yellow | CQ2HZY 5033 YELLOWYellow52 1/4"38 3/4"2"Resting LidSelf Dumping HopperSteel€658.21
GRAINGER 7533 RED Hopper Lid, 20.2 cu ft Fits Truck Size, 4LLK4, 59 Inch x 41 Inch x 2 in | CQ2HZZ 7533 REDRed59"41"2"Resting LidSelf Dumping HopperSteel€761.55
GRAINGER 7533 YELLOW Hopper Lid, 20.2 cu ft Fits Truck Size, 4LLK5, 59 Inch x 41 Inch x 2 in | CQ2JAA 7533 YELLOWYellow59"41"2"Resting LidSelf Dumping HopperSteel€704.87
GRAINGER 7533 ORANGE Hopper Lid, 20.2 cu ft Fits Truck Size, 8YA24, 59 Inch x 41 Inch x 2 in | CQ2JAB 7533 ORANGEOrange59"41"2"Resting LidSelf Dumping HopperSteel€745.25
GRAINGER 10033 ORANGE Hopper Lid, 27 cu ft Fits Truck Size, 1 cu yd Fits Truck Size | CQ2JAC 10033 ORANGEOrange64 1/4"41"2"Resting LidSelf Dumping HopperSteel€706.75
GRAINGER 10033 RED Hopper Lid, 27 cu ft Fits Truck Size, 1 cu yd Fits Truck Size | CQ2JAD 10033 REDRed64 1/4"41"2"Resting LidSelf Dumping HopperSteel€782.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20033 YELLOW Hopper Lid, 54 cu ft Fits Truck Size, 2 cu yd Fits Truck Size
€1,002.45 /unit