Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT DW3000 Heat Gun, 120 VAC, Two-Prong, 212 Deg F to 1, 112 Deg F, 310 lpm Air Volume | CU2XLT

SIEVERT DW3000 Heat Gun, 120 VAC, Two-Prong, 212 Deg F to 1, 112 Deg F, 310 lpm Air Volume

Item: CU2XLT Model: DW3000Cross Ref: 52YX32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€927.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Gun
Air Volume310 LPM
Amps14.6A
ApplicationGeneral Purpose
Brushless MotorYes
Cord Length9.8 ft.
FeaturesRevolutionary Air-Flow, Revolutionary Ergonomics, Revolutionary Temperature Precision
Heating Element MaterialCeramic
Kit Contents(1) Bare Tool
Lcd DisplayNo
Max. Air Flow370 LPM
Max. Temp.1112°F
Min. Airflow310 LPM
Min. Temp.212°F
Motor TypeBrushless
Number Of Air Flow Settings3
Overall Length13"
Plug TypeTwo Prong
Power SourceCorded
Stand IncludedNo
Switch TypeRocker
Temp. Range+212°F to +1112°F
Temp. SettingsVariable
Temperature LockNo
Tool TypeHeat Gun
Tool Weight1.8 lbs.
Voltage120V AC
Current14.6A
StandardsCUL LISTED, UL

Shipping Info:

Ship weight (kg) 3.2625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT DW3000 Heat Gun, 120 VAC, Two-Prong, 212 Deg F to 1, 112 Deg F, 310 lpm Air Volume
€927.48 /unit