Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1XA90 Square Nut, 3/8-16 Thread Size, Steel, Zinc Plated, 11/32 Inch Ht, 5/8 Inch Width, 100 PK | CQ6AXK

GRAINGER SQNI20370-100BX Square Nut, 3/8 In - 16 Thread Size, Zn Plated, 11/32 In Square Ht., 5/8 In Square Wd., 100 Pk

Item: CQ6AXK Model: SQNI20370-100BXCross Ref: 1XA90
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
FinishZinc Plated
GradeNon Graded
HardnessRockwell B68-C32
MaterialSteel
Square Height11/32"
Square Width5/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Material Grade/classUngraded
Rockwell HardnessB68 to C32

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SQNI20370-100BX Square Nut, 3/8 In - 16 Thread Size, Zn Plated, 11/32 In Square Ht., 5/8 In Square Wd., 100 Pk
€28.09 /pack