Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1UVA6 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 12400 Psi Tensile Strength, 0.5 Ft-Lb/In | CU4NDJ

GRAINGER 1UVA6 Plastic Rod, 1 Ft Length, White, Opaque, 12400 Psi Tensile Strength, 0.5 Ft-Lb/In

Item: CU4NDJ Model: 1UVA6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorWhite
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialPolyester
Max. Temp.210°F
Min. Temp.-30°F
Plastic ClarityOpaque
Plastic Dia.2 1/2"
Plastic Dia. Tolerance0" to +0.015"
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance0" to +0.06"
ShapeRods
Tensile Strength12400 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.07%
Water Absorption RatingGood
Wear FactorFair
Impact Strength0.5 lbs.-ft./in.
Maximum Temperature210°F
Minimum Temperature-30°F
Plastic Diameter2 1/2"
Plastic Diameter Tolerance+0.015"/-0"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1UVA6 Plastic Rod, 1 Ft Length, White, Opaque, 12400 Psi Tensile Strength, 0.5 Ft-Lb/In
€131.95 /unit