BURNDY YAV28L13BOX Ring Terminal, 5/8 Inch Stud Size, 4/0 AWG Conductor Size | CF4DAE

BURNDY YAV28L13BOX Ring Terminal, 5/8 Inch Stud Size, 4/0 AWG Conductor Size

Item: CF4DAE Model: YAV28L13BOX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Number Of Holes1
Overall Length2 18/25"
Strip Length7/8"
Stud Size5/8"

Shipping Info:

Ship height (cm)1.27
Ship length (cm)6.91
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelStud SizeOverall LengthStrip LengthHole SizeConnector TypeBolt Hole SizeCable SizeColor CodePrice
BURNDY YAV2CRS2 Ring Terminal, Right Angle, 2 AWG Conductor Size | CF4AXY YAV2CRS20.312"1.27"5/8"------
RFQ
BURNDY YAV14T5 Ring Terminal, 22 AWG Conductor Size | CF4BAH YAV14T5-0.79"-------
RFQ
BURNDY YAV8CL1BOX Ring Terminal, 8 AWG Conductor Size | CF4BEE YAV8CL1BOX1/4"1.22"1/2"------
RFQ
BURNDY YAV6CL2 Ring Terminal, 5 AWG Conductor Size | CF4BEU YAV6CL21.11"1.43"1/2"------
RFQ
BURNDY YAV14 Ring Terminal, 0.79 Inch Overall Length | CF4BEV YAV14-0.78"-------
RFQ
BURNDY YAV6CL4BOX Ring Terminal, 5 AWG Conductor Size | CF4BGM YAV6CL4BOX0.312"1.43"1/2"14/25"-----
RFQ
BURNDY YAV9CT9BULK Ring Terminal, 10 AWG Stranded Conductor Size | CF4BGY YAV9CT9BULK---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAV28L13BOX Ring Terminal, 5/8 Inch Stud Size, 4/0 AWG Conductor Size