Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1UNR5 Plastic Sheet, 1.25 Inch Thick, 12 Inch Width X 24 Inch L, Clear, Clear | CP6XGA

GRAINGER 1UNR5 Plastic Sheet, 1.25 Inch Thick, 12 Inch Width X 24 Inch Length, Clear

Item: CP6XGA Model: 1UNR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorClear
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
Impact Strength0.375 lbs.-ft./in.
Length Tolerance-0.06" to +0.06"
MachinabilityGood
MaterialCast Acrylic
Material PropertiesStandard
Max. Temp.180°F
Min. Temp.-26°F
Nominal Length24"
Nominal Width12"
Plastic ClarityClear
Plastic HardnessRockwell M98
Plastic Hardness RatingHard
Plastic Length24"
Plastic Thickness1 1/4"
Plastic Thickness Tolerance-0.094" to +0.052"
Plastic Width12"
Plastic Width Tolerance-0.06" to +0.06"
ShapeSheets
Tensile Strength10500 psi
Tensile Strength RatingExcellent
Uv ResistantYes
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorFair
GradeStandard

Shipping Info:

Ship weight (kg) 7.1775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Tensile Strength RatingNominal LengthPrice
GRAINGER BULK-PS-CAC-331 Plastic Sheet, 0.0625 Inch Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CP6XCK BULK-PS-CAC-3310.062"48"12"9000 psi40°F190°FGood48"€26.96
GRAINGER BULK-PS-CAC-395 Plastic Sheet, 0.0625 Inch Thick, 16 Inch W x 32 Inch L, Clear, Clear, 9 | CP6XCL BULK-PS-CAC-3950.062"32"16"9000 psi40°F190°FGood32"€28.08
GRAINGER BULK-PS-CAC-321 Plastic Sheet, 0.0625 Inch Thick, 6 Inch W x 6 Inch L, Clear, Clear, 9 | CP6XCM BULK-PS-CAC-3210.062"6"6"9000 psi40°F190°FGood6"€9.82
GRAINGER BULK-PS-CAC-14 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 12 Inch L, Clear, Clear, 9 | CP6XCN BULK-PS-CAC-140.094"12"12"9000 psi40°F190°FGood12"€14.89
GRAINGER BULK-PS-CAC-25 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 24 Inch L, Clear, Clear, 9 | CP6XCP BULK-PS-CAC-250.094"24"12"9000 psi40°F190°FGood24"€21.30
GRAINGER BULK-PS-CAC-376 Plastic Sheet, 0.09375 Inch Thick, 12 Inch W x 48 Inch L, Clear, Clear, 9 | CP6XCQ BULK-PS-CAC-3760.094"48"12"9000 psi40°F190°FGood48"€36.35
GRAINGER BULK-PS-CAC-384 Plastic Sheet, 0.09375 Inch Thick, 16 Inch W x 16 Inch L, Clear, Clear, 9 | CP6XCR BULK-PS-CAC-3840.094"16"16"9000 psi40°F190°FGood16"€22.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1UNR5 Plastic Sheet, 1.25 Inch Thick, 12 Inch Width X 24 Inch Length, Clear
€146.64 /unit