Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1JE65 Coupling Nut Reducer, Zinc Plated, Grade 2, Steel, 3/4 Inch -10 Thread Size A, 10 PK | CP9BHF

GRAINGER 1JE65 Coupling Nut Reducer, Steel, 1 1/2 In Lg., Gr. 2, Zn Plated, Right Hand, 10 Pk

Item: CP9BHF Model: 1JE65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut Reducer
FinishZinc Plated
GradeGrade 2
HardnessRockwell C32
Hex Width1"
Length1 1/2"
MaterialSteel
Min. Tensile Strength16700 psi
Proof Load90000 psi
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size A3/4"-10
Thread Size B5/8"-11
Thread StyleFully Threaded
Material Grade/classGrade 2
Overall Length1 1/2"
Rockwell HardnessC32

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1JE65 Coupling Nut Reducer, Steel, 1 1/2 In Lg., Gr. 2, Zn Plated, Right Hand, 10 Pk
€51.08 /pack