GRAINGER 19590_36_0 360 Brass Rod, 2 3/8 Inch Outside Dia, 36 Inch Overall Length, 44000 PSI Yield Strength | CP7UTR

GRAINGER 19590_36_0 Brass Rod, 2 3/8 Inch Outside Dia, 36 Inch Overall Length, 44000 PSI Yield Strength

Item: CP7UTR Model: 19590_36_0Cross Ref: 804F59
In Stock

Get it by Tuesday, Jun 17

€676.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FabricationExtruded
Length36"
MaterialBrass
Mechanical FinishMill
Outside Dia.2 3/8"
Rockwell HardnessRockwell B78
ShapeRod
TemperH02
Tensile Strength55000 psi
Tolerance RatingOversized
Yield Strength44000 psi
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Material GradeGrade 360
Outside Diameter2 3/8"
Outside Diameter Tolerance+/-0.004"
Overall Length36"
StandardsASTM B16
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 22.257
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Mechanical FinishTemperYield StrengthTensile StrengthLength ToleranceFabricationTolerance RatingPkg. Qty.Price
GRAINGER 60R1.5-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMJ 60R1.5-121 1/2"MillO45000 psi58000 psi-0.25" to +0.25"--1€102.82
GRAINGER BR360/1500-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMK BR360/1500-121 1/2"MillH0245000 psi49000 psi---1€98.87
GRAINGER 60R1.5-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UML 60R1.5-361 1/2"MillO45000 psi58000 psi-1" to +1"--1€258.87
GRAINGER BR360/1500-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UMM BR360/1500-361 1/2"MillH0245000 psi49000 psi---1€302.62
GRAINGER BR360/1500-48 360 Brass Rod, 1 1/2 Inch Outside Dia, 4 Ft Overall Length, 45000 PSI Yield Strength | CP7UMN BR360/1500-481 1/2"MillH0245000 psi49000 psi---1€396.91
GRAINGER BR360/112-72 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length, 45000 PSI Yield Strength | CP7UMP BR360/112-721 1/2"MillH0245000 psi58000 psi-3" to +3"--1€566.71
GRAINGER BR360/1500-6 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Inch Overall Length, 45000 PSI Yield Strength | CP7UMQ BR360/1500-61 1/2"MillH0245000 psi49000 psi---1€47.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19590_36_0 Brass Rod, 2 3/8 Inch Outside Dia, 36 Inch Overall Length, 44000 PSI Yield Strength
€676.26 /unit