Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BR360/1500-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMK

GRAINGER BR360/1500-12 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength

Item: CP7UMK Model: BR360/1500-12Cross Ref: 803HA0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Length12"
MaterialBrass
Mechanical FinishMill
Outside Dia.1 1/2"
ShapeRod
TemperH02
Tensile Strength49000 psi
Yield Strength45000 psi
Outside Diameter1 1/2"
Outside Diameter ToleranceNot Rated
Overall Length12"
StandardsAMS 4610

Shipping Info:

Ship weight (kg) 2.9385

Product Variants

ProductModelOutside Dia.Mechanical FinishTemperYield StrengthTensile StrengthLength ToleranceFabricationTolerance RatingPkg. Qty.Price
GRAINGER 60R1.5-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMJ 60R1.5-121 1/2"MillO45000 psi58000 psi-0.25" to +0.25"--1€102.82
GRAINGER 60R1.5-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UML 60R1.5-361 1/2"MillO45000 psi58000 psi-1" to +1"--1€258.87
GRAINGER BR360/1500-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UMM BR360/1500-361 1/2"MillH0245000 psi49000 psi---1€302.62
GRAINGER BR360/1500-48 360 Brass Rod, 1 1/2 Inch Outside Dia, 4 Ft Overall Length, 45000 PSI Yield Strength | CP7UMN BR360/1500-481 1/2"MillH0245000 psi49000 psi---1€396.91
GRAINGER BR360/112-72 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length, 45000 PSI Yield Strength | CP7UMP BR360/112-721 1/2"MillH0245000 psi58000 psi-3" to +3"--1€566.71
GRAINGER BR360/1500-6 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Inch Overall Length, 45000 PSI Yield Strength | CP7UMQ BR360/1500-61 1/2"MillH0245000 psi49000 psi---1€47.43
GRAINGER BR360/1250-12 360 Brass Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMR BR360/1250-121 1/4"MillH0245000 psi49000 psi---1€69.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BR360/1500-12 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength
€104.68 /unit