Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 19325_24_0 Stainless Steel Flat Bar, 410, 1.5 Inch Thick, 1 1/2 Inch X 24 Inch Size, Precision Ground | CQ6FTF

GRAINGER 19325_24_0 Stainless Steel Flat Bar, 410, 1.5 Inch Thick, 1 1/2 Inch X 24 Inch Size, Precision Ground

Item: CQ6FTF Model: 19325_24_0Cross Ref: 786ME2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€681.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 422
GradeGrade 410
Heat TreatableYes
Heat TreatmentTempered
Includes Material CertificateYes
Length24"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishPrecision Ground
Rockwell HardnessRockwell 45
ShapeSquare Bar
Tensile Strength221200 psi
Thickness1 1/2"
Thickness Tolerance-0.006"
Width1 1/2"
Width Tolerance-0.006"
Yield Strength177700 psi

Shipping Info:

Ship weight (kg) 6.858
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19325_24_0 Stainless Steel Flat Bar, 410, 1.5 Inch Thick, 1 1/2 Inch X 24 Inch Size, Precision Ground
€681.21 /unit