Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 19079 Thread Forming Tap, High Speed Steel, Bright, 1/4-28 Thread Size | CR3DBP

GRAINGER 19079 Thread Forming Tap, High Speed Steel, Bright, 1/4-28 Thread Size

Item: CR3DBP Model: 19079Cross Ref: 10D341
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size6 mm
65% Thread Drill Size0.234"
75% Thread Drill Size5.9 mm
Extended NeckYes
FinishBright
Fits ClassClass 2B
GradeGrade Common Special
Number Of Flutes0
Overall Length2 1/2"
Shank Dia.1/4"
Shank Length1.844"
Spiral DirectionNeutral
Square Size0.191"
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length5/8"
Thread LimitH6
Thread Size1/4"-28
Thread StandardFine
Threads Per Inch28
Class Of FitClass 2B
Material Grade - MachiningCommon Special
StandardsANSI
Tap FinishBright (Uncoated)
Tap StyleThread Forming
Thread Limit / Class Of FitH6, 2B

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardShank LengthSquare SizePrice
GRAINGER 19215 Thread Forming Tap, High Speed Steel, Bright, M8X1.25 Thread Size | CR3DBQ 1921511/16"2.719"LD90.312"Metric Coarse2"0.238"€78.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19079 Thread Forming Tap, High Speed Steel, Bright, 1/4-28 Thread Size
€77.03 /unit