Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 18H.25-36 Carbon Steel Hex Bar, 1/4 Inch Hex Width, 36 Inch Overall Length | CP8TXU

GRAINGER 18H.25-36 Carbon Steel Hex Bar, 1/4 Inch Hex Width, 36 Inch Overall Length

Item: CP8TXU Model: 18H.25-36Cross Ref: 782TC5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness70
FabricationCold Finished
FinishMill
GradeGrade 1018
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Hex Width1/4"
Length36"
Length Tolerance-3" to +3"
Machinability78%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapeHex Bar
Straightness ToleranceNot Rated
Tensile StrengthNot Rated
Tolerance RatingStandard
Width Tolerance-0.002" to 0"
Yield Strength54000 psi
Material GradeGrade 1018
Mechanical FinishMill
Overall Length36"
StandardsASTM A108, ASTM A29
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelYield StrengthTensile StrengthMaterialFinishShapeFabricationPrice
GRAINGER 22879_12_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWV 22879_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€36.85
GRAINGER 18H1.125-12 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 12 Inch Overall Length | CP8TWW 18H1.125-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€23.90
GRAINGER 22879_24_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 24 Inch Overall Length | CP8TWX 22879_24_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€70.72
GRAINGER 22879_36_0 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWY 22879_36_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€101.71
GRAINGER 18H1.125-36 Carbon Steel Hex Bar, 1 1/8 Inch Hex Width, 36 Inch Overall Length | CP8TWZ 18H1.125-3654000 psiNot RatedCarbon SteelMillHex BarCold Finished€51.17
GRAINGER 18H1.75-12 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXA 18H1.75-1254000 psiNot RatedCarbon SteelMillHex BarCold Finished€62.50
GRAINGER 22547_12_0 Carbon Steel Hex Bar, 1 3/4 Inch Hex Width, 12 Inch Overall Length | CP8TXB 22547_12_058000 psi70000 psiCarbon SteelMillHex BarCold Finished€104.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18H.25-36 Carbon Steel Hex Bar, 1/4 Inch Hex Width, 36 Inch Overall Length
€10.07 /unit