Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 18560_36_0 M2 Tool Steel Rod, 36 Inch Overall Length, 0.25 Inch Outside Dia Decimal Equivalent | CQ7QAC

GRAINGER 18560_36_0 M2 Tool Steel Rod, 36 Inch Overall Length, 0.25 Inch Outside Dia Decimal Equivalent

Item: CQ7QAC Model: 18560_36_0Cross Ref: 800C35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell HardnessBrinell 230
GradeGrade M2
Heat TreatableYes
Heat TreatmentAir Hardened, Oil Hardened
Includes Material CertificateYes
Length ToleranceNot Rated
MachinabilityNot Rated
MaterialTool Steel
Mechanical FinishPrecision Ground
Outside Dia.1/4"
Overall Length36"
Rockwell HardnessRockwell B99
ShapeRod
Tensile Strength110000 psi
Tolerance RatingStandard
Yield StrengthNot Rated
Material GradeM2
Outside Diameter Decimal Equivalent1/4"
Outside Diameter Fractional Size1/4"
Outside Diameter Tolerance+/-0.0005"
StandardsASTM A600, SAE J438

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeTolerance RatingOverall LengthMechanical FinishBrinell HardnessHeat TreatmentYield StrengthTensile StrengthPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF DCFD2R.375-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€15.27
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG DCFD2R.5-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€17.56
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH DCFD2R.625-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€27.13
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ DCFD2R.875-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€39.19
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL DCFD2R1-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€38.62
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK DCFD2R1.125-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€47.27
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL DCFD2R1.25-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€56.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18560_36_0 M2 Tool Steel Rod, 36 Inch Overall Length, 0.25 Inch Outside Dia Decimal Equivalent
€91.78 /unit