Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBFLWASH716SOD2P100 Washer 7/16 Bolt SS 1-1/8 Outside Diameter PK100 | AH7CPW 36RK88

FOREVERBOLT FBFLWASH716SOD2P100 Flat Washer, 7/16 In Fits Bolt Size, Std, 1/2 In I.D., 100 Pk

Item: AH7CPW Model: FBFLWASH716SOD2P100Cross Ref: 36RK88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishNL-19
Fits Bolt Sizes7/16"
GradeGrade 18-8
HardnessRockwell B70
Inside Dia.1/2"
MaterialStainless Steel
Outside Dia.1 1/8"
System Of MeasurementImperial
Thickness0.06"
Thickness Tolerance-0.005" to +0.005"
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw Size7/16"
Inside Diameter1/2"
Maximum Thickness0.06"
Minimum Thickness0.06"
Outside Diameter1 1/8"
Resistance PropertiesCorrosion Resistant
Rockwell HardnessB70

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorPkg. Qty.Price
FOREVERBOLT FBFEWASHT14112 Washer 1/4 Bolt 18-8 Stainless Steel 1-1/2 Outside Diameter | AH7CNU 36RK63 FBFEWASHT141121/4"9/32"1 1/2"1/8"-0.015" to +0.015"Rockwell B70Silver1€4.97
FOREVERBOLT FBFEWASHT382 Fender Washer 3/8 Bolt 18-8 Stainless Steel 2 Outside Diameter | AH7CNV 36RK64 FBFEWASHT3823/8"13/32"2"1/8"-0.015" to +0.015"Rockwell B70Silver1€6.35
FOREVERBOLT FBFEWASHT122 Fender Washer 1/2 Bolt 18-8 Stainless Steel 2 Outside Diameter | AH7CNW 36RK65 FBFEWASHT1221/2"17/32"2"1/8"-0.015" to +0.015"Rockwell B70Silver1€7.95
FOREVERBOLT FBFLWASH6LOD2P100 Washer #6 Bolt 18-8 Stainless Steel 3/8 Outside Diameter PK100 | AH7CNZ 36RK68 FBFLWASH6LOD2P100#65/32"3/8"2/41"0.036" to 0.065"Rockwell B70Silver100€55.18
FOREVERBOLT FBFLWASH8LOD2P50 Washer #8 Bolt 18-8 Stainless Steel 7/16 Outside Diameter PK50 | AH7CPA 36RK69 FBFLWASH8LOD2P50#83/16"7/16"2/41"0.036" to 0.065"Rockwell B70Silver50€29.28
FOREVERBOLT FBFLWASH8LOD2P100 Washer #8 Bolt 18-8 Stainless Steel 7/16 Outside Diameter PK100 | AH7CPB 36RK70 FBFLWASH8LOD2P100#83/16"7/16"2/41"0.036" to 0.065"Rockwell B70Silver100€66.81
FOREVERBOLT FBFLWASH10LOD2P50 Washer #10 Bolt 18-8 Stainless Steel 1/2 Outside Diameter PK50 | AH7CPC 36RK71 FBFLWASH10LOD2P50#107/32"1/2"2/41"0.036" to 0.065"Rockwell B70Silver50€38.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBFLWASH716SOD2P100 Flat Washer, 7/16 In Fits Bolt Size, Std, 1/2 In I.D., 100 Pk
€99.42 /unit