GRAINGER 18031_72_0 Aluminum Hex Bar, 6061, 2 Inch Hex Width, 6 Ft Overall Length | CP7KFZ

GRAINGER 18031_72_0 Hex Bar, 2 Inch Hex Width, 6 Ft Overall Length, Aluminum

Item: CP7KFZ Model: 18031_72_0Cross Ref: 795MU3
In Stock

Get it by Tuesday, Jun 17

€356.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell Hardness95
FabricationExtruded
FinishMill
Heat TreatmentYes
Hex Width2"
Includes Material CertificateYes
Length6 ft.
MaterialAluminum
Rockwell HardnessRockwell 60
ShapeHexagon
TemperT651
Tensile Strength45000 psi
Width Tolerance0" to +0.125"
Yield Strength40000 psi
Heat TreatableYes
Length Tolerance+0.125"
Material GradeGrade 6061
Mechanical FinishMill
Overall Length6 ft.

Shipping Info:

Ship weight (kg) 11.016
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemperFabricationBrinell HardnessGradeIncludes Material CertificateRockwell HardnessHex WidthTensile StrengthPrice
GRAINGER 7989_12_0 Aluminum Hex Bar, 2011, 1 Inch Hex Width, 12 Inch Overall Length | CP7KBT 7989_12_0T3Cold Finished95Grade 2011YesRockwell B601"55000 psi€19.98
GRAINGER 7989_36_0 Aluminum Hex Bar, 2011, 1 Inch Hex Width, 36 Inch Overall Length | CP7KBU 7989_36_0T3Cold Finished95Grade 2011YesRockwell B601"55000 psi€58.56
GRAINGER 7989_72_0 Aluminum Hex Bar, 2011, 1 Inch Hex Width, 6 Ft Overall Length | CP7KBV 7989_72_0T3Cold Finished95Grade 2011YesRockwell B601"55000 psi€178.70
GRAINGER 7981_12_0 Aluminum Hex Bar, 2011, 1/2 Inch Hex Width, 12 Inch Overall Length | CP7KBW 7981_12_0T3Cold Finished95Grade 2011YesRockwell B601/2"55000 psi€5.82
GRAINGER 7981_36_0 Aluminum Hex Bar, 2011, 1/2 Inch Hex Width, 36 Inch Overall Length | CP7KBX 7981_36_0T3Cold Finished95Grade 2011YesRockwell B601/2"55000 psi€15.72
GRAINGER 7981_72_0 Aluminum Hex Bar, 2011, 1/2 Inch Hex Width, 6 Ft Overall Length | CP7KBY 7981_72_0T3Cold Finished95Grade 2011YesRockwell B601/2"55000 psi€61.27
GRAINGER 7977_12_0 Aluminum Hex Bar, 2011, 1/4 Inch Hex Width, 12 Inch Overall Length | CP7KBZ 7977_12_0T3Cold Finished95Grade 2011YesRockwell B601/4"55000 psi€4.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18031_72_0 Hex Bar, 2 Inch Hex Width, 6 Ft Overall Length, Aluminum
€356.91 /unit