GRAINGER 1790YX50 Parking Curb, HDPE, 72 Inch Size Length, 8 Inch Width, 4 Inch Height, Yellow, 50 PK | CQ3PDB

GRAINGER 1790YX50 Parking Curb, HDPE, 72 Inch Length, 8 Inch Width, 4 Inch Height, Yellow, 50 Pk

Item: CQ3PDB Model: 1790YX50Cross Ref: 8RR10
In Stock

Get it by Tuesday, Jun 10

€5,046.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParking Curb
ColorYellow
Height4"
Installation Hardware IncludedYes
Installation MethodSpikes
Installation SurfaceAsphalt, Concrete
Length72"
MaterialHDPE
Number Of Installation Holes3
Tensile Strength2465 psi
Width8"
Includes Installation HardwareYes
Product TypeParking Stop
Weight15 lbs.

Shipping Info:

Ship weight (kg) 310.5004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorMaterialInstallation SurfaceTensile StrengthInstallation Hardware IncludedNumber Of Installation HolesHeightNumber Of HolesPkg. Qty.Price
GRAINGER 2GTG5 Parking Curb, 6 Feet. x 4 x 8 Inch Size, Blue | CD3FJD 2GTG5 1790BBlueHDPE-2465 psi--4"31€131.32
GRAINGER APPROVED 1790G Parking Curb, Hdpe, 6 Ft. x 4 Inch x 8 Inch Size, Gray, 2465 Psi Tensile Strength | CH6HYA 2GTG4 1790GGray--2465 psi--4"31€131.32
GRAINGER APPROVED 1790W Parking Curb, Polyethylene, 6 Ft. x 4 Inch x 6 Inch Size, 4150 Psi Tensile Strength | CH6HYB 491T27 1790WWhite--4150 psi--4"31€128.60
GRAINGER APPROVED 1790Y Parking Curb, Hdpe, 6 Ft. x 4 Inch x 8 Inch Size, Yellow, 2465 Psi Tensile Strength | CH6HYC 2GTG3 1790Y---2465 psi--4"31€131.32
GRAINGER GNRS1420BW Car Stop, Rubber, 4 ft Length, 6 Inch Width, 4 Inch Height, Black/White | CQ3PCZ GNRS1420BWBlack, WhiteRubberAsphalt, Concrete350 psiNo34"-1€67.08
GRAINGER GNRS1620WH Car Stop, Rubber, 6 ft Length, 6 Inch Width, 4 Inch Height, Black/White | CQ3PDA GNRS1620WHBlack, WhiteRubberAsphalt, Concrete350 psiNo44"-1€76.01
GRAINGER 29NH30 Parking Curb, Rubber, 22 Inch Size Length, 6 Inch Width, 4 Inch Height, Black/Yellow | CQ3PDC 29NH30Black, YellowRubberAsphalt, Concrete551 psiNo24"-1€34.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1790YX50 Parking Curb, HDPE, 72 Inch Length, 8 Inch Width, 4 Inch Height, Yellow, 50 Pk
€5,046.97 /unit