DIXON 13MHHM800SN Heavy Duty Clamp, Single Pin, 8 Inch Size, SERRATED WING NUT

Item: BX6JCH Model: 13MHHM800SN
Limited Availability
€53.72 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
GradeGrade 304
Length9.3"
Locking StyleWing Nut
MaterialStainless Steel
Max. Clamp Dia.8"
Nominal Size8"
Product TypeHeavy-Duty Clamp
Series13MHHM SN Series
Thickness1"
Torque Rating25 lbs.-in.
Width11.1"

Shipping Info:

Ship weight (kg) 1.3635
Country of OriginUS

Product Variants

ProductModelThicknessPrice
DIXON 13MHHM250 | AL7ZVK 13MHHM250-€15.95
DIXON 13MHHM300 | AL7ZVL 13MHHM300-€39.48
DIXON 13MHHM400 | AL7ZVM 13MHHM400-€19.98
DIXON 13MHHM800 | AL7ZVN 13MHHM8001"€48.71
DIXON 13MHHV200 | AM2HNA 13MHHV200-€15.95
DIXON 13MHHV100 | AM2YEL 13MHHV100-€12.42
DIXON 13MHHV150 | AM2YEM 13MHHV150-€14.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHHM800SN Heavy Duty Clamp, Single Pin, 8 Inch Size, SERRATED WING NUT
€53.72 /unit