Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 17836_12_0 Flat Bar Stock, 7075, 2 1/2 Inch x 12 Inch Nominal Size, 1 Inch Thick, T651, Cold Finished | CP7JGP

GRAINGER 17836_12_0 Flat Bar Stock, 7075, 2 1/2 Inch x 12 Inch Nominal Size, 1 Inch Thick, T651, Cold Finished

Item: CP7JGP Model: 17836_12_0Cross Ref: 783MF8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Stock
Brinell Hardness150
FabricationCold Finished
GradeGrade 7075
Includes Material CertificateYes
Length12"
MaterialAluminum
Mechanical FinishMill
Rockwell HardnessRockwell 87
ShapeSheet
TemperT651
Tensile Strength83000 psi
Thickness1"
Thickness Tolerance-0.0025" to +0.0025"
Width2 1/2"
Width Tolerance-0.008" to +0.008"
Yield Strength73000 psi
Heat TreatmentTempered
Overall Length12"
Overall Width2 1/2"
StandardsAMS 4123, AMS QQ-A-225/9, ASTM B211

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBrinell HardnessThicknessYield StrengthTensile StrengthRockwell HardnessMechanical FinishIncludes Material CertificateTemperPrice
GRAINGER 8025_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EWX 8025_2_24230.032"4930 psi13000 psi-MillYesH14€3.47
GRAINGER 20731_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.04 Inch Thick | CP7EWY 20731_2_24231/25"4930 psi13000 psi-MillYesH14€3.79
GRAINGER 20732_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EWZ 20732_2_24230.05"4930 psi13000 psi-MillYesH14€4.11
GRAINGER 8026_2_24 Flat Bar Stock, 2 Inch x 24 Inch Nominal Size, 0.063 Inch Thick | CP7EXA 8026_2_24230.063"4930 psi13000 psi-MillYesH14€6.70
GRAINGER 8025_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.032 Inch Thick | CP7EXB 8025_4_24230.032"4930 psi13000 psi-MillYesH14€6.92
GRAINGER 20732_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.05 Inch Thick | CP7EXC 20732_4_24230.05"4930 psi13000 psi-MillYesH14€8.21
GRAINGER 20733_4_24 Flat Bar Stock, 4 Inch x 24 Inch Nominal Size, 0.09 Inch Thick | CP7EXD 20733_4_24230.09"4930 psi13000 psi-MillYesH14€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 17836_12_0 Flat Bar Stock, 7075, 2 1/2 Inch x 12 Inch Nominal Size, 1 Inch Thick, T651, Cold Finished
€104.57 /unit